Zoro Homepage

White His Sheet, 0.030 Thick, 18 X 24

  • Mfr # SHISWH.030-18X24

  • Zoro # G800913989


product price: $24.69
/ea

Key Features

Color
White
Weight
6
Material
Styrene
Length
24
Width
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHISWH.030-18X24
Zoro #
G800913989
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Width
18
Height
0.03

Details

Color
White
Weight
6
Material
Styrene
UL94 Flammability Rating Method: UL 94
H-B
Tensile Strength (psi @ 73 Deg;)
4000
Specific Gravity (73 Deg: g/cm3)
1.04
Max. Recommended Use Temp (Deg:F)
140
Tensile Elongation at Break (% @ 73 Deg: F)
55
Dielectric Strength (volts/mil)
45
Flexural Strength (psi @ 73 Deg: F)
8700
CoLT Expansion (x 10-5 in./in./Deg:F)
4.2
Heat Deflection Temp. (264 psi) Deg:F
195

Description

High Impact Polystyrene (HIPS) has great dimensional strength, balanced properties of impact strength and heat resistance, is easily machined, and is relatively low in cost. Styrene is available in standard 48" x 96" sheets, or Custom Sheets & Rolls Also available in Conductive Grades upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.