White PVC-C Sheet - Vycom, 0.125 X 48.000 X 96.000 ( Each)

  • Mfr # SCPVC.125X48.000X96.000WFM

  • Zoro # G900899848


product price:  $285.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Height
0.125
Material
Corzan
Weight
34
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCPVC.125X48.000X96.000WFM
Zoro #
G900899848
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.125
Length
96
Width
48

Details

Color
White
Material
Corzan
Weight
34
Flexural Strength (psi @ 73 Deg: F)
12000
Tensile Strength (psi @ 73 Deg;)
7000
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.55
CoLT Expansion (x 10-5 in./in./Deg:F)
6.9

Description

FlametecTM Cleanroom PVC-C (CPVC) is a CPVC-based resin in Ultra White Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.