Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
White#2447 Extruded Optix Acrylic Film-Masked (O), 0.125 X 48.000 X 9
Mfr # SACRWH2447.125X48.000X96.00EFO
Zoro # G300910372
product price: $220.99
/eaKey Features
Color
White
Length
96
Weight
31
Height
0.125
Material
Plexiglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SACRWH2447.125X48.000X96.00EFO
Zoro #
G300910372
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Height
0.125
Width
48
Details
Color
White
Weight
31
Material
Plexiglass
Specific Gravity (73 Deg: g/cm3)
1.42
Description
Optix® is the tradename for Plaskolite's continuously processed, high quality acrylic sheet. Optix acrylic sheet is ideal for almost any fabrication or glazing application. Optix exceeds industry standards for quality and safety and its impact-resistance will prohibit the sheet from shattering into sharp edged pieces like glass. Special U.V. stabilization protects the sheet from yellowing. Primary applications for Optix include: fabrication, picture framing, skylights, displays, signage, lighting and point of purchase. Optix acrylic is available in colored, impact modified, green edged and patterned sheet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.