Water Damage Post-Clean, 1 gal., PK4 (Discontinued)
- Mfr # 11904927
- Zoro # G8506251
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11904927
Zoro #
G8506251
UPC #
62251404455
Country of Origin
United States
Dimensions
Size
1 gal.
Cleaner Container Size
1 gal.
Degreaser Container Size
1 gal.
Details
Sub-Category
Water Cleaners
Item
Water Damage Post-Clean
Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
Contains
Cleaning Agents
Degreaser Container Type
Jug
For Use On
Hard Surfaces, Floors, Cinder Block and Walls
Removes
Odors and Organics From Water Damage
Net Weight
36 oz.
RTU Yield per Container
1 gal.
Primary Chemical
None
Standards
USDA
Item - Mildew and Mold Remover
Water Damage Post-Clean
Includes Chemical
None
VOC Content
40g/l
Color
Tan
Flash Point
None
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Cleaner Container Type
Jug
Description
Cleaner Form Liquid, Container Type Jug, Contains Cleaning Agents, Ready to Use, Standards USDA, Fragrance Unscented, Net Weight 36 oz., Primary Chemical None, Recommended Dilution Ready to Use, VOC Content 40g/l, Flash Point None, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.