Zoro Homepage

Men's Knee Boots, Plain Toe, 15" Height, Brown, 11

  • Mfr # 51154

  • Zoro # G3902241


product price: $36.15
/pr

Key Features

Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51154
Zoro #
G3902241
UPC #
081138012363
Country of Origin
China

Dimensions

Size
11
Height
15"

Details

Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Knee Boots
Upper Material
PVC
Heel Style
Beveled heel
Footwear Application
General Use
Style Number
51154
Metatarsal Guard
No
Insulation Type
None
Footwear Closure Type
Pull On
Shank Material
PVC
Insulated
No
Resists
Acids, Alkalies, Fats, Hydrocarbon
Midsole Material
Polyurethane
Toe Shape
Round
Outsole Material
PVC
For Outdoor Traction
Yes
Footwear Sole Pattern
Cleated
Wide Toe Cap
No
Shoe Style
Knee

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.