This item is Discontinued.

Profiles Disposable Serving Tray, 3 In, PK 600 20040

Disposable Serving Tray, 3 In, PK 600 (Discontinued)

  • Mfr # 20040
  • Zoro # G2637214
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20040
Zoro #
G2637214
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in

Details

Item
Disposable Cafeteria Tray
Material
Plastic
Color
Translucent
Disposable Foodware Shape
Rectangular
Disposable Foodware Color
Translucent
Disposable Foodware Pattern
Patternless
Disposable Foodware Coating/Lining
Uncoated/Unlined

Description

Disposable Cafeteria Tray, Package Quantity 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.