This item is Discontinued.

Proflect Sign Mounting Rivets, Poly Backing, Yellow HIPY72

Sign Mounting Rivets, Poly Backing, Yellow (Discontinued)

  • Mfr # HIPY72
  • Zoro # G4960295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HIPY72
Zoro #
G4960295
UPC #
-
Country of Origin
Unknown

Dimensions

Length
72 in
Width
12 1/4 in

Details

Item
Sign Mounting Rivets
Color
Yellow
Material
Poly Backing with Reflective Sheeting
For Use With
U Channel Post
Sub-Category
Post Reflectors and Covers
Compatible Sign Post Style
U-Channel
Compatible Sign Post
U-Channel
Hardware Type
Sign Mounting Rivets
Mounts To
Sign Post

Description

Sign Mounting Rivets, Mounts To Sign Post, Compatible Sign Post U-Channel, Sign Mounting Rivets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.