18232 Leather Knee Pads; Brown

  • Mfr # 18232

  • Zoro # G403764568


product price:  $84.25
/ea

Key Features

Style
Soft
Cap Material
Leather
Number of Straps
2
Closure Type
Buckle
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18232
Zoro #
G403764568
UPC #
720476182320
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal

Details

Item
Knee Pad
Style
Soft
Cap Material
Leather
Number of Straps
2
Closure Type
Buckle
Color
Brown
Material
Acrylonitrile Butadiene Styrene, Leather, Neoprene, Foam, Nitrile Rubber
Pad Material
Nitrile Rubber

Description

The ProFlex Leather Knee Pads are built tough with real genuine leather to provide excellent traction and knee protection from fire, slag and sparks. The leather is abrasion-resistant from the toughest work surfaces and wraps over the top of the knee pad for extra durability and a longer life for both your knees and the knee pads, even for jobs that require working on your knees daily.

They are the most comfortable leather knee pads made with nitrile rubber (NBR) foam padding that keeps its shape over time and helps avoid common knee injuries. Built slightly wider than traditional knee pads, they deliver added coverage and comfort. The non-slip dual straps easily adjust to most knee/leg sizes and the buckle closure keep the knee pad secured in place all day long without restricting circulation. An anti-odor treatment protects the inner fabric to keep your pads as fresh as the day you bought them.

Because they are made with soft leather these are the best work knee pads for construction, flooring and concrete applications. Also, the resistance to heat, fire and abrasion makes for great welding knee pads.

Features
  • Leather Knee Pads
  • Genuine Leather cap for protection against sparks/slag/fire
  • NBR foam padding (0.5 in. / 12 mm.) keeps its shape over time
  • Slightly wider and longer for better coverage and protection
  • Buckle closure provides a comfortable and secure fit
  • Adjustable and breathable dual neoprene stretch straps fit most knee/leg sizes
  • Slip and puncture resistant cap protects knees from cuts and scrapes from the toughest work surfaces
  • Anti-Odor treatment applied to inner fabric liner
  • Helps protect against knee injuries and low back stress
  • Wide Soft Cap
Specifications
  • Color: Brown
  • Weight: 14.75 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.