This item is Discontinued.

Proflex By Ergodyne Hi-Vis Mechanics Impact Gloves, Leather Palm, 2XL, Lime/Black 924LTR

Hi-Vis Mechanics Impact Gloves, Leather Palm, 2XL, Lime/Black (Discontinued)

  • Mfr # 924LTR
  • Zoro # G6078797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
924LTR
Zoro #
G6078797
UPC #
720476177968
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
13.25"
Glove Thickness
2"

Details

Item
Hi-Vis Mechanics Impact Gloves
Color
Lime/Black
Palm Material
Leather
Application
Roof Bolting, Mining, Oil/Gas, Demolition, Heavy Construction, Ironwork, Mechanics
Palm Construction
Padded Palm, Reinforced
Standards
EN 388: 2122 X
Cuff
Neoprene
Closure Type
hook-and-loop
Back Material
Breathable Mesh
Features
Hook & Loop Closure, Flexible, Padded Palm, Reinforced Fingertip, High Visibility, Breathable, Impact Resistant, Reinforced, Reinforced Palm Pad, Debris Resistant, Molded, Reinforced Thumb

Description

Gloves,Lthr Hybrd,Impct-Rdcng,Lme,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.