Shop All Knee Pads
Proflex By Ergodyne
Knee Pads, S, Hard Shell Style, PR
Mfr # 355
Zoro # G7510925
product price: $51.19
/pr
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Rubber
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Product Information
- Brand Proflex By Ergodyne
- MFR # 355
- Zoro # G7510925
- UPC # 720476184553
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Description
Knee Pad, Color Black, Size Universal, Features Short Cap, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Rubber, Pad Material Gel, Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Non-Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- DEXTERITY Work Gloves, Nitrile, S, Red/Red, PR, PK12 (S13NSI-7)
- MCR SAFETY Regular Weight Cotton Poly Natura, L, PK12 (9635L)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - BuckleBlack, PR (230)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (345)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- PROFLEX BY ERGODYNE Textured Cap Knee Pad, Buckle, Wht Cap, PR (315)
- PROFLEX BY ERGODYNE Knee Pads, Universal, Hard Shell Style, PR (367)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - H And LBlack, PR (230HL)
- CONDOR Knee Support, Open Patella, Size XL (3TCJ8)
- Proflex By Ergodyne Ergonomics