Zoro Homepage

Mechanics Anti-Vibration Gloves, M, Black

  • Mfr # 9002

  • Zoro # G6078453


product price: $66.75
/pr

Key Features

Color
Black
Application
Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
Palm Construction
Padded
Standards
ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
Closure Type
hook-and-loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002
Zoro #
G6078453
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Mechanics Anti-Vibration Gloves
Color
Black
Application
Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
Palm Construction
Padded
Standards
ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
Closure Type
hook-and-loop

Description

Gloves,Full-Fngr,Anti-Vibration,Blk,M,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.