This item is Discontinued.

Proflex By Ergodyne Mechanics Impact Gloves, M, Black/Orange 760

Mechanics Impact Gloves, M, Black/Orange (Discontinued)

  • Mfr # 760
  • Zoro # G6078383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760
Zoro #
G6078383
UPC #
720476176633
Country of Origin
Indonesia

Dimensions

Glove Size
M

Details

Item
Mechanics Impact Gloves
Color
Black/Orange
Application
Heavy Duty Work, Construction, Mining, Oil and Gas, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation
Palm Construction
Padded
Standards
EN 388: 3132 X
Closure Type
hook-and-loop

Description

Utlty Gloves,Impact-Reducing,Black,M,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.