Proflex By Ergodyne

Wrist Support, Right, M, Black


product price: $17.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Ergonomic Support Size M
  • Color Black
  • Style Single Strap
  • Material Elastic
  • Fits 6 to 7 in
See all product information

Product Information

Dimensions

Ergonomic Support Size M

Details

Item Wrist Support
Color Black
Style Single Strap
Material Elastic
Fits 6 to 7 in
Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
Wrist Right

Description

Wrist Support, Single Strap Style, Ergonomic Support Size M, Fits 6 to 7 in, Wrist Right, Black, Elastic, Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.