Shop PROFLEX
See all product information
Create Account
Standard Back Support Brace with Suspenders, Large, 34 to 38 in Fits Waist, 9 in W
- Mfr # 11104
- Zoro # G516312526
product price:Â
$
37.79
/ea
Key Features
Suspenders
Adjustable/1-1/2 in Detachable
Color
Black
Closure Type
Hook and Loop
Fits Waist Size
34 to 38 in
Material
Elastic/Rubber Webbing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11104
- Zoro #
- G516312526
- UPC #
- 720476111047
- Country of Origin
- United States
- Suspenders
- Adjustable/1-1/2 in Detachable
- Color
- Black
- Closure Type
- Hook and Loop
- Material
- Elastic/Rubber Webbing
Dimensions
- Fits Waist Size
- 34 to 38 in
- Size
- L
Description
ProFlex back support brace standard, series: 1600, L, fits waist size: 34 to 38 in, 9 in W, elastic/rubber webbing, black, adjustable/1-1/2 in detachable suspenders, hook and loop closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.