Shop PROFLEX
See all product information
Create Account
Weight Lifters Style Back Support Brace with Foam Lumbar Pad, 2XL, 42 to 46 in Fits Waist
- Mfr # 11475
- Zoro # G716312524
product price:Â
$
66.15
/ea
Key Features
Size
2XL
Material
900D Foam Laminated Nylon
Color
Black
Closure Type
Hook and Loop
Fits Waist Size
42 to 46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11475
- Zoro #
- G716312524
- UPC #
- 720476114758
- Country of Origin
- United States
- Material
- 900D Foam Laminated Nylon
- Color
- Black
- Closure Type
- Hook and Loop
Dimensions
- Size
- 2XL
- Fits Waist Size
- 42 to 46 in
Description
ProFlex back support brace weight lifters style, series: 1500, 2XL, fits waist size: 42 to 46 in, 7-3/4 in W, 900D foam laminated nylon, black, hook and loop closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.