Zoro Homepage

Calhoun 1.28 gpf Elongated Two Piece Toilet in White

  • Mfr # PROPFCLC410HEWH

  • Zoro # G313306513


product price: $299.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Vitreous China
Width
17.38 in
Depth
31.5 in
Length (In.)
28.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROPFCLC410HEWH
Zoro #
G313306513
UPC #
781889899236
Country of Origin
China

Dimensions

Width
17.38 in
Depth
31.5 in
Length (In.)
28.13 in

Details

Material
Vitreous China

Description

The PROFLO brand represents plumbing products that are designed and manufactured for Exceeding Your Expectations. From faucets, fixtures, accessories and bathing products to repair products, pumps and behind-the-wall products, you can count on PROFLO to deliver style, quality and value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.