Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder 2-Light Wall Lantern, 75 W, Antique Bronze

  • Mfr # P5675-20

  • Zoro # G8117471


product price: $142.47
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Width
5 in
Height
14 in
Light Technology
Incandescent
Max. Wattage
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5675-20
Zoro #
G8117471
UPC #
785247567522
Country of Origin
China

Dimensions

Width
5 in
Height
14 in
Width (In.)
5 in
Overall Width
5 in

Details

Item
Wall Lantern
Voltage
120V AC
Light Technology
Incandescent
Max. Wattage
75
Suggested Lamp Item No.
1E165
Lamp Included
No
Housing Material
Aluminum
Number of Circuits
0
Mounting
Wall
Type
Outdoor
Lamp Type
PAR30
Standards
cUL Indoor, UL, Wet Location Listed with P5675 Cover
Fixture Housing Color
Antique Bronze
Socket Type
Medium Screw (E26)
Mount Type
Surface
Fixture Wattage
75 W
Fixture Mounting Location
Wall
Housing Color
Bronze
Includes Lamp
No Lamp Included
Finish
Antique Bronze

Description

Wall Lantern, Fixture Mounting Location Wall, Fixture Wattage 75 W, Voltage 120V AC, Fixture Housing Color Antique Bronze, Light Technology Incandescent, Mount Type Surface, Color Temperature Not Applicable, Height 14 in, Width 5 in, Includes Lamp No Lamp Included, Socket Type Medium Screw (E26), Housing Material Aluminum, Standards cUL Indoor, UL, Wet Location Listed with P5675 Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.