Zoro Homepage

3 Speeds, 120V, Brushed Nickel, 11.62 in W

  • Mfr # P2592-0930K

  • Zoro # G4468590


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Width
11.62 in
Includes
Lamp
Housing Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2592-0930K
Zoro #
G4468590
UPC #
785247230280
Country of Origin
China

Dimensions

Width
11.62 in
Assembled or Overall Height
14-1/2 in
Length
60 in

Details

Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Brushed Nickel
Blade Material
ABS
Hz
60 Hz
Motor Type
AC
Fan Blade Color
Nickel
Blade Pitch
21°
Number of Lights
1
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Fan Blade Finish
Silver
Standards
cULus
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Material
Steel
Mounting Position
Ceiling
Switch
Push button

Description

This 60 inch Oriole three-blade ceiling fan is the perfect addition to garages, industrial shops or commercial buildings to distribute the right amount of air and keep the space cool and comfortable. Oriole contains an integrated 18W LED module, with an optional finishing cap offering the user the choice to install with or without the light kit. A remote control is included. A blank off plate comes standard. Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.