Zoro Homepage

6" Outdoor Ceiling Mount Cylinder

  • Mfr # P5741-31

  • Zoro # G4477027


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Housing Material
extruded aluminum
Mounting
ceiling
Lamp Type
PAR38/BR40
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5741-31
Zoro #
G4477027
UPC #
785247574117
Country of Origin
China

Dimensions

Height
12 in
Wire Length
6 in

Details

Voltage
120 V
Housing Material
extruded aluminum
Mounting
ceiling
Lamp Type
PAR38/BR40
Housing Finish
Black
Housing Color
Black
Lamp Included
No
Finish
Powder Coat Paint
Features
DarkSky, Prewired
Number of Light Bulbs Required
1
Bulb Type
PAR-38
Socket Material
Porcelain
Number of Lamps
1
Power Source Required
Yes
Power Source
Hardwired
Environment
Damp
Base Type
E26

Description

6" flush mount cylinder with heavy duty aluminum construction. Powder coated finish. UL listed for damp locations. Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.