Zoro Homepage

6" Square Two-Light Up/Down Wall Lantern

  • Mfr # P5644-30

  • Zoro # G4470797


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Features
Prewired
Voltage
120 V
Height
18 in
Finish
White
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5644-30
Zoro #
G4470797
UPC #
785247564439
Country of Origin
China

Dimensions

Height
18 in
Depth
8.875 in
Wire Length
6 in

Details

Features
Prewired
Voltage
120 V
Finish
White
Glass Color
White
Socket Type
sockets
Lamp Type
PAR-38
Lamp Included
No
Material
Aluminum
Number of Light Bulbs Required
2
Power Source
Hardwired
Environment
Damp
Socket Material
Porcelain
Power Source Required
Yes
Indoor/Outdoor
Outdoor

Description

6" outdoor two-light up/down square with heavy duty aluminum construction and die cast wall bracket. Powder coated finish. White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.