
Abbott Collection One-Light Post Lantern
Mfr # P540011-103
Zoro # G4469747
product price: $199.00
/ea
Free Shipping & Returns
Key Features
Finish
Antique Pewter
Glass Color
Clear Seeded
Energy Star Compliant
No
Bulb Power Source
Hardwired
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P540011-103
Zoro #
G4469747
UPC #
785247226757
Country of Origin
China
Dimensions
Depth
8.25 in
Details
Finish
Antique Pewter
Glass Color
Clear Seeded
Energy Star Compliant
No
Bulb Power Source
Hardwired
Lamp Included
No
Voltage
120 V
Socket Type
socket
Features
Prewired
Bulb Type
incandescent
Housing Finish
plated
Color
Gray
Wire Gauge (AWG)
6 in
Housing Material
Die-Cast Aluminum
Bulb Primary Application
Post
Lamp Type
A19
Bulb Base Type
Medium Base
Number Of Lamps
1
Product Design
New Traditional
Environment
Wet
Base Type
E26
Power Source Required
Yes
Socket Material
Porcelain
Frequency
60 Hz
Description
Distinctive forms with ancient roots are featured in this post lantern from the Abbott Collection. Transparency, depth and dimension are all on display to highlight the clear seeded glass and sweeping details within the Antique Pewter frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.