
Adley Collection One-Light Bath & Vanity
Mfr # P300154-104
Zoro # G4525887
product price: $83.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
7.75 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300154-104
Zoro #
G4525887
UPC #
785247232420
Country of Origin
China
Dimensions
Height
7.75 in
Depth
6 in
Wire Length
6 in
Height to Center
3.875 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Finish
Polished Nickel; Plated
Glass Color
Clear
Features
Can be mounted up or down, Prewired
Base Material
Steel
Power Source
Hardwired
Mounting Accessory Included
Plate
Base Type
E26
Power Source Required
Yes
Socket Material
Porcelain
Frequency
60 Hz
Environment
Damp
Description
Create a haven for relaxation and revival with the Adley one-light bath. This fixture features a Polished Nickel, curved backplate attached to a simple, clear glass shade. The modern piece is perfect for adding ambient light to bathroom and vanity settings in traditional and transitional interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.