
Adley Collection Three-Light Bath & Vanity
Mfr # P300156-031
Zoro # G4524730
product price: $165.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7.625 in
Lamp Type
A19
Mounting
Wall
Finish
Black; Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300156-031
Zoro #
G4524730
UPC #
785247232499
Country of Origin
China
Dimensions
Height
7.625 in
Depth
6 in
Wire Length
6 in
Height to Center
5.375 in
Details
Color
Black
Lamp Type
A19
Mounting
Wall
Finish
Black; Painted
Glass Color
Clear
Lamp Included
No
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Plate
Frequency
60 Hz
Environment
Damp
Power Source
Hardwired
Socket Material
Porcelain
Power Source Required
Yes
Base Material
Steel
Base Type
E26
Description
Reconnect with a long-lost inner peace and vitality with the soft glow of the Adley three-light bath. A trinity of modern, clear glass shades attach to a curved, Black backplate. The piece will find a home in any bathroom or vanity setting in traditional and transitional interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.