Zoro Homepage

AirPro Collection 12 In. Ceiling Fan Downrod in Painted Nickel

  • Mfr # P2603-152

  • Zoro # G4467516


product price: $16.99
/ea

Key Features

Width
6-1/4 in
Housing Finish
Painted Nickel
Assembled or Overall Height
12 in
Fan Blade Color
Gray
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2603-152
Zoro #
G4467516
UPC #
785247240500
Country of Origin
China

Dimensions

Width
6-1/4 in
Assembled or Overall Height
12 in
Length
3/4 in

Details

Housing Finish
Painted Nickel
Fan Blade Color
Gray
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan Accessory
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor & Outdoor
Material
Steel
Mounting Position
Ceiling

Description

This ceiling fan rod is for use with any Progress Lighting ceiling fan. By using a ceiling fan down rod you can position your ceiling fan at the optimal height for air circulation. This accessory also provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended down rod lengths based on your ceiling height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.