Zoro Homepage

AirPro Collection 52" Five-Blade Ceiling fan w/White Etched Light Kit

  • Mfr # P2599-129

  • Zoro # G4468934


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Width
52 in
Includes
Bulb
Reversible
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2599-129
Zoro #
G4468934
UPC #
785247230853
Country of Origin
China

Dimensions

Width
52 in
Height
19.125 in

Details

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb
Reversible
Reversible
Standards
ULus
Color
Bronze
Finish
Architectural Bronze
Material
Steel
Mount Type
Standard

Description

A 52 in two-light, five-blade fan with reversible blades and a beautifully crafted white etched glass bowl. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Two medium-based LED lamps are included (non dimmable), offering energy efficiency and cost savings benefits for the home, while a dual mount canopy accommodates flat or sloped ceilings. Architectural Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.