Zoro Homepage

AirPro Collection LED Fan Light

  • Mfr # P2659-20

  • Zoro # G4468679


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.78 in
Includes
Lamp
Housing Finish
Antique Bronze
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2659-20
Zoro #
G4468679
UPC #
785247200788
Country of Origin
China

Dimensions

Width
6.78 in
Assembled or Overall Height
4 in
Length
11-1/8 in

Details

Voltage
120V
Includes
Lamp
Housing Finish
Antique Bronze
Standards
UL
Fan Blade Color
Bronze
Hz
60 Hz
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan Light Kit
Number of Lights
1
Material
Steel
Mounting Position
Universal

Description

LED universal-style ceiling fan light kit features a low-profile, etched white glass diffuser that's ideal for lighting in a bedroom. This fan light kit includes a threaded adapter for quick connection to most indoor ceiling fans that accept an accessory light. Pull chain is Antique Bronze with a brown fob and is painted in Antique Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.