
Archie Collection Four-Light Bath & Vanity
Mfr # P2997-163
Zoro # G4522630
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
8.75 in
Lamp Type
A19
Mounting
wall
Finish
Vintage Brass; Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2997-163
Zoro #
G4522630
UPC #
785247232864
Country of Origin
China
Dimensions
Height
8.75 in
Depth
7.25 in
Height to Center
5.25 in
Wire Length
6 in
Details
Color
Brass
Lamp Type
A19
Mounting
wall
Finish
Vintage Brass; Plated
Lamp Included
No
Glass Color
Clear double prismatic
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Strap
Base Material
Steel
Power Source
Hardwired
Suggested Use Location
Bathroom
Power Source Required
Yes
Socket Material
Ceramic
Environment
Damp
Frequency
60 Hz
Base Type
E26
Description
Opt for stronger focused light illumination with the impressive Archie four-light bath. Four refined, double-prismatic glass shades hang shoulder to shoulder, each supported by its own curved arm. A single, straight bar supports the light sources and fuses the entire structure to a circular backplate. With its Vintage Brass finish, the fixture is perfect for inspiring an old-world feel as it brightens a bathroom or dressing table mirror, a hallway, or wherever focused light is called upon in farmhouse and transitional interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.