
Barlowe Collection Antique Bronze One-Light Hanging Lantern
Mfr # P550068-020
Zoro # G4476765
product price: $325.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
21 in
Light Technology
Incandescent - Medium Base
Finish
Antique Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550068-020
Zoro #
G4476765
UPC #
785247238835
Country of Origin
China
Dimensions
Height
21 in
Size
Medium
Installed Length
96 in
Wire Length
120 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Antique Bronze
Glass Color
Bronze; Clear Seeded
Lamp Type
Medium Base
Socket Type
socket
Lamp Included
No
Light Distribution
Ambient
Color
Brown
Material
Aluminum and Steel
Number of Light Bulbs Required
1
Number of Chains
1
Indoor/Outdoor
Outdoor
Environment
Damp
Chain gauge
9
Power Source Required
Yes
Frequency
60 Hz
Power Source
Hardwired
Socket Material
Porcelain
Description
Transform your home into a warm and cozy dream with the friendly farmhouse-style of this hanging lantern. A rustic X-brace design decorates each side of the charming lantern silhouette. Clear seeded glass panes add an extra pop of rustic personality. An antique bronze finish complemented with antique copper accents adds warmth and character as the lantern infuses your home with gentle illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.