
Barlowe Collection Stainless Steel One-Light Hanging Lantern
Mfr # P550068-135
Zoro # G4476984
product price: $325.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
12.4 in
Height
21 in
Length
9 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550068-135
Zoro #
G4476984
UPC #
785247238842
Country of Origin
China
Dimensions
Width
12.4 in
Height
21 in
Length
9 in
Size
Medium
Max Height
96 in
Wire Length
120 in
Chain Length
72 in
Description
Transform your home into a warm and cozy dream with the friendly farmhouse-style of this hanging lantern. A rustic X-brace design decorates each side of the charming lantern silhouette. Clear seeded glass panes add an extra pop of rustic personality. A stainless steel finish complemented with white accents adds warmth and character as the lantern infuses your home with gentle illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.