
Barlowe Collection Stainless Steel One-Light Medium Wall Lantern
Mfr # P560157-135
Zoro # G4466904
product price: $257.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
16 in
Light Technology
Incandescent - Medium Base
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560157-135
Zoro #
G4466904
UPC #
785247238880
Country of Origin
China
Dimensions
Height
16 in
Size
Medium
Depth
8.5 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Stainless Steel
Glass Color
Gray; Clear Seeded
Lamp Type
Medium Base
Socket Type
socket
Light Distribution
Ambient
Lamp Included
No
Material
Aluminum, Steel and Stainless Steel
Color
Gray
Frequency
60 Hz
Power Source
Hardwired
Indoor/Outdoor
Outdoor
Environment
Wet
Socket Material
Porcelain
Power Source Required
Yes
Description
Transform you home into a warm and cozy dream with the friendly farmhouse-style of this small wall lantern. A rustic X-brace design decorates each side of the charming lantern silhouette. Clear seeded glass panes add an extra pop of rustic personality. A stainless steel finish complemented with white accents adds warmth and character as the lantern infuses your home with gentle illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.