Zoro Homepage

Barnes Mill One-Light Mini-Pendant

  • Mfr # P500056-020

  • Zoro # G4515697


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
14"
Width
8-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500056-020
Zoro #
G4515697
UPC #
785247213436
Country of Origin
China

Dimensions

Height
14"
Width
8-3/4"

Details

Color
Brown
Item
Barnes Mill One-Light Mini-Pendant

Description

Zoro also sells pendant mounts and splice boxes. Here is some additional information about this nan : WIDTH: 8-3/4", HEIGHT: 14"

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.