Zoro Homepage

Blanco LED Collection Brushed Nickel One-Light LED Wall Bracket

  • Mfr # P710047-009-30

  • Zoro # G4524277


product price: $157.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Mounting Type
Wall
Height
11-3/4 in
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710047-009-30
Zoro #
G4524277
UPC #
785247237890
Country of Origin
China

Dimensions

Height
11-3/4 in
Width
6.667 in
Length
4-3/4 in
Height to Center
8-3/8 in
Wire Length
6 in

Details

Fixture Type
Wall Sconce
Mounting Type
Wall
Dimmable
Yes
Finish
Brushed Nickel
Lamp Included
Yes
Voltage
120V
Housing Material
Steel
Lighting Technology
LED
Description/Special Features
Wall Bracket
Standards
cETLus, FCC Title 47, Part 15, Class B; ADA Compliant
Lamp Watts
16 W
Lamp Type
LED
Lamp Quantity
1
Color
Nickel
Material
Steel
Power Source
Hardwired
Lumens Per Watt
51
Collection
Blanco LED
Dimming Method
Triac/Forward Phase
Wired / Wireless
Wired
Indoor/Outdoor
Indoor
Mounting Hardware
Backplate
Color Temperature
3000K
Prewired
Yes
Starting Temperature
-30°C
Light Distribution
Ambient
Frequency Rating
60 Hz
Glass Finish
Etched White
CRI
90
Dimming Range
0.1
Room Type
Hall and Foyer; Stairways
Temp. Range
30°C

Description

This LED wall bracket highlights classic forms with crisp, contemporary updates. An understated brushed nickel backplate holds a smooth, modern light base. Within the light base stands a cylindrical etched glass shade that evokes images of candlesticks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.