Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonn Collection Six-Light Black Pendant

  • Mfr # P500225-031

  • Zoro # G4522624


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
23-1/8 in
Length
22 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500225-031
Zoro #
G4522624
UPC #
785247241699
Country of Origin
China

Dimensions

Height
23-1/8 in
Length
22 in
Width
11-1/2 in
Chain Length
8 in
Wire Length
180 in
Max Height
90 in

Details

Color
Black
Mounting
Ceiling Stem Hung
Voltage
120V
Collection Name
Bonn
Finish
Matte Black
Lamp Included
No
Standards
cETLus
Dimmable
Yes
Lighting Technology
Incandescent
Fixture Type
Pendant
Lamp Watts
60 W
Material
Steel
Watts
60 W
Lamp Quantity
6
ADA Compliant
No
Power Source
Hardwired
Fixture Finish
Painted
Wired / Wireless
Wired
Fixture Material
Steel
Prewired
Yes
Bulb Shape
A19
Chain Gauge
9 ga
Mounting Hardware
1/8 IP Mounting Plate
Indoor/Outdoor
Indoor
Light Distribution
Ambient
Number of Chains
1
Room Type
Hall and Foyer; Kitchen; Dining Room
Frequency Rating
60 Hz
Socket Type
Porcelain

Description

The Bonn Collection Six-Light Black Pendant personifies an industrial vintage vibe sure to create an unforgettable lighting experience. Smooth metal bars coated in a beautiful matte black finish curve to form a simple, open-cage light fixture. From the bottom of the sleek center stem, light bases appear to gracefully drip down and give an extra touch of refined visual interest with their varying lengths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.