Zoro Homepage

Botta Collection Antique Bronze One-Light Post Lantern

  • Mfr # P6436-20

  • Zoro # G4469677


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Size
Medium
Finish
Antique Bronze
Glass Color
Clear Seeded
Mounting
Post Mount
Features
Prewired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6436-20
Zoro #
G4469677
UPC #
785247234998
Country of Origin
China

Dimensions

Size
Medium

Details

Finish
Antique Bronze
Glass Color
Clear Seeded
Mounting
Post Mount
Features
Prewired
Housing Material
Cast Aluminum
Bulb Power Source
Hardwired
Color
Bronze
Socket Type
socket
Bulb Primary Application
Outdoor
Lamp Included
No
Energy Star Compliant
No
Housing Finish
Painted
Wire Gauge (AWG)
6 in
Lamp Type
incandescent
Bulb Type
Incandescent - Medium Base
Bulb Base Type
Medium Base
Voltage
120 V
Light Distribution
Ambient
Number Of Lamps
1
Environment
Wet
Socket Material
Porcelain
Base Type
E26
Frequency
60 Hz
Power Source Required
Yes

Description

Provide a casual, rustic feel with a vintage flair to your home's interior or exterior spaces with this post lantern. Finely crafted metal accents create a light-house inspired design with an antique bronze frame. The frame holds a clear seeded glass shade that offers extra visual character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.