Shop Z-LITE
See all product information
Create Account
Rainer 4 Light Outdoor Pier Mounted Fixture, 13.5in. W x 25.25in. H, Black
- Mfr # 5015PHBS-SQPM-BK
- Zoro # G312668667
product price:Â
$
496.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Watts
60W
Bulb Type
Candelabra
Number of Lamps
4
Dimmable
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015PHBS-SQPM-BK
- Zoro #
- G312668667
- UPC #
- 685659202663
- Country of Origin
- China
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Watts
- 60W
- Bulb Type
- Candelabra
- Number of Lamps
- 4
- Dimmable
- Dimmable
- Series
- Rainer
- Lens Material
- Glass
- Standards
- ETL
- Shade Finish
- Clear Seedy
- Frame Material
- Aluminum
- Location Rating
- Wet
Dimensions
- Height
- 25.25 in
- Width
- 13.5 in
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.A charming candelabra bulb mount adds to the dramatic look of a four-light outdoor pier-mounted fixture. Fashioned of Coastal black painted aluminum with clear seedy glass panels, its elegance transcends style motifs to bring timeless character to your home's exterior. Illuminate gardens and walkways with this dimmable fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.