Zoro Homepage

Braden Collection 56" Three-Blade Indoor Hugger Ceiling Fan

  • Mfr # P2588-12930K

  • Zoro # G4468304


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3 Speed
Voltage
120V
Width
56 in
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2588-12930K
Zoro #
G4468304
UPC #
785247230242
Country of Origin
China

Dimensions

Width
56 in
Height
9.875 in

Details

Number of Speeds
3 Speed
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
Blade Pitch
13°
Standards
cULus
Material
Steel
Finish
Architectural Bronze
Color
Bronze
Mount Type
Flush Mount

Description

This Braden 56 inch, three-blade, hugger-style ceiling fan features clean lines and a design that complements modern interiors. A shatterproof white opal glass shade contains an integrated 18W LED module, offering both form and function with energy and cost-savings benefits. Featuring a larger motor, Braden moves more air than a traditional hugger ceiling fan. A full function remote with batteries is included. Rich Architectural Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.