
Briarwood Collection Four-Light Foyer
Mfr # P500178-143
Zoro # G4528014
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
20.125 in
Housing Finish
Graphite
Lamp Type
A19
Mounting
ceiling; Foyer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500178-143
Zoro #
G4528014
UPC #
785247229116
Country of Origin
China
Dimensions
Height
20.125 in
Wire Length
180 in
Details
Color
Black
Housing Finish
Graphite
Lamp Type
A19
Mounting
ceiling; Foyer
Shade Material
Steel
Number of Light Bulbs Required
4
Finish
painted
Lamp Included
No
Chain gauge
9
Frequency
60 Hz
Base Type
E26
Socket Material
Porcelain
Environment
Dry
Power Source
Hardwired
Description
The Briarwood Collection features a classic pattern inspired by farmhouse or barn doors. The simple geometric form features a faux-painted wood enclosure to frame vintage-style light bulbs. The four-light foyer pendant is finished in a coastal-inspired whitewashed finish paired with Graphite details.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.