Zoro Homepage

Briarwood Two-Light Flush Mount

  • Mfr # P350039-143

  • Zoro # G4515189


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Graphite
Lamp Type
E26
Voltage
120 V
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350039-143
Zoro #
G4515189
UPC #
785247213511
Country of Origin
China

Dimensions

Height
6 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Graphite
Lamp Type
E26
Voltage
120 V
Finish
Painted
Item
Briarwood Two-Light Flush Mount
Color
Black
Number of Light Bars
2
Lamp Included
No
Lamp Type - Fixtures
incandescent
Energy Star Compliant
No
Features
Prewired
Power Source
Hardwired
Base Material
Steel
Environment
Dry
Mounting Accessory Included
Strap
Ground Wire Color
Copper Tinned

Description

The Briarwood collection features a classic pattern commonly found on barn or farmhouse doors and gates. The simple geometric form features a faux-painted wood enclosure to frame vintage-style light bulbs. A coastal-inspired whitewashed finish paired with Graphite details.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.