Zoro Homepage

Cadence Collection Black One-Light Large Wall Lantern

  • Mfr # P6628-31MD

  • Zoro # G4467997


product price: $493.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
12.68 in
Height
31 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6628-31MD
Zoro #
G4467997
UPC #
785247239160
Country of Origin
China

Dimensions

Width
12.68 in
Height
31 in
Length
10 in
Size
Large
Height to Center
14.13 in
Wire Length
6 in

Details

Features
Wall Bracket
Voltage
120V
Light Technology
Incandescent
Finish
Textured Black
Glass Color
Clear
Socket Type
Porcelain
Fixture Housing Color
Black
Mounting Locations Supported
Wall
Housing Material
Cast Aluminum
Light Distribution
Ambient
Lamp Included
No
Lamp Watts
100 W
Standards
cCSAus
Glass Finish
Seedy
Indoor/Outdoor
Outdoor
Wired / Wireless
Wired
Power Source
Hardwired
Prewired
Yes
Frequency Rating
60 Hz
Dimmable
Yes
Bulb Shape
A19
Mounting Hardware
Swivel Mounting Strap
Number of Bulbs
1
Collection
Cadence

Description

This wall lantern has a decorative and fashion-orientated design with modern classic styling. The clear water seeded glass shade gives off a soft glow of light. The beautiful black-finished lantern frame gently holds the shade in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.