
Caisson Collection Graphite Three-Light Pendant
Mfr # P500160-143
Zoro # G4525896
product price: $499.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Graphite
Lamp Type
A19
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500160-143
Zoro #
G4525896
UPC #
785247241644
Country of Origin
China
Dimensions
Height
35 in
Wire Length
120 in
Details
Color
Black
Housing Finish
Graphite
Lamp Type
A19
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
3
Item
Pendants
Finish
Painted
Glass Color
Clear
Lamp Included
No
Environment
Dry
Frequency
60 Hz
Power Source
Hardwired
Socket Material
Porcelain
Base Type
E26
Description
Infuse your home with the subtle industrial flair of this three-light pendant. Inspired by the outstanding architecture of suspension bridges, the light fixture features fabric cords that attach to beautiful graphite light bases and a smooth round ceiling plate. Clear glass shades with rolled rims at their bottoms add an extra touch of artisan inspiration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.