
Cardiff Collection One-Light Medium Wall Lantern with DURASHIELD
Mfr # P560167-031
Zoro # G4469835
product price: $199.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
16.5 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560167-031
Zoro #
G4469835
UPC #
785247239221
Country of Origin
China
Dimensions
Height
16.5 in
Size
Medium
Depth
10.3125 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear Seeded
Socket Type
socket
Lamp Type
Medium Base
Light Distribution
Ambient
Lamp Included
No
Material
Composite Polymer
Number of Light Bulbs Required
1
Power Source Required
Yes
Environment
Wet
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Socket Material
Porcelain
Power Source
Hardwired
Description
Beckon family and friends home with the coastal glow of this wall lantern. Clear seeded glass panes that evoke memories of salty sea spray as a light base rests within the enclosure. The panes are housed in a timeless black frame that is corrosion-resistant for excellent longevity. DURASHIELD by Progress Lighting is built to last. Constructed from a composite polymer with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.