
Cedar Springs Collection Navy One-Light Extra Large Wall Lantern
Mfr # P560091-091
Zoro # G4467175
product price: $144.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Finish
Navy
Glass Color
Blue
Socket Type
socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560091-091
Zoro #
G4467175
UPC #
785247226962
Country of Origin
China
Dimensions
Depth
21.625 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Navy
Glass Color
Blue
Socket Type
socket
Lamp Type
Medium Base
Lamp Included
No
Material
Aluminum
Product Design
Farmhouse
Environment
Wet
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Socket Material
Porcelain
Power Source
Hardwired
Description
A fun take on the traditional warehouse shade, Cedar Springs can be a stylish addition to any indoor or outdoor space. Offered in a generous size and featuring a black gooseneck arm style and navy shade, this classic Farmhouse fixture serves as an eye-catching addition to a variety of facades.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.