Zoro Homepage

Cedar Springs Collection Navy One-Light Semi-Flush Mount

  • Mfr # P550070-091

  • Zoro # G4467050


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Housing Color
Blue
Light Distribution
Ambient
Height
9.5 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P550070-091
Zoro #
G4467050
UPC #
785247241613
Country of Origin
China

Dimensions

Height
9.5 in
Wire Length
6 in

Details

Voltage
120 V
Housing Color
Blue
Light Distribution
Ambient
Lamp Included
No
Lamp Type
A19; Incandescent - Medium Base
Housing Finish
Navy
Housing Material
Aluminum
Finish
Painted
Features
DarkSky, Prewired
Socket Material
Porcelain
Frequency
60 Hz
Power Source Required
Yes
Power Source
Hardwired
Number of Lamps
1
Base Type
E26
Environment
Damp
Bulb Type
Medium Base

Description

This fun take on the traditional warehouse shade provides excellent task lighting. Take in the simple metal shade coated in a gorgeous navy finish ready to direct a helpful glow. An industrial-style ceiling plate anchors the light fixture in place and adds a touch of urban flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.