Zoro Homepage

Cedar Springs Collection Pistachio One-Light Extra Large Wall Lantern

  • Mfr # P560091-079

  • Zoro # G4470045


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Features
Prewired
Voltage
120 V
Height
11.25 in
Finish
Pistachio
Glass Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560091-079
Zoro #
G4470045
UPC #
785247226955
Country of Origin
China

Dimensions

Height
11.25 in
Depth
21.625 in
Wire Length
6 in

Details

Features
Prewired
Voltage
120 V
Finish
Pistachio
Glass Color
Green
Lamp Included
No
Lamp Type
Medium Base
Socket Type
socket
Material
Aluminum
Number of Light Bulbs Required
1
Environment
Wet
Socket Material
Porcelain
Power Source Required
Yes
Product Design
Farmhouse
Power Source
Hardwired
Frequency
60 Hz
Indoor/Outdoor
Outdoor

Description

A fun take on the traditional warehouse shade, Cedar Springs can be a stylish addition to any indoor or outdoor space. Offered in a generous size and featuring a black gooseneck arm style and pistachio shade, this classic Farmhouse fixture serves as an eye-catching addition to a variety of facades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.