Zoro Homepage

Cedar Springs Collection Pistachio One-Light Semi-Flush Mount

  • Mfr # P550070-079

  • Zoro # G4469589


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Housing Material
Aluminum
Lamp Type
incandescent; Incandescent - Medium Base
Light Distribution
Ambient
Housing Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P550070-079
Zoro #
G4469589
UPC #
785247241590
Country of Origin
China

Dimensions

Height
9.5 in
Wire Length
6 in

Details

Voltage
120 V
Housing Material
Aluminum
Lamp Type
incandescent; Incandescent - Medium Base
Light Distribution
Ambient
Housing Finish
Pistachio
Housing Color
Green
Mounting
Round Mounting Plate
Lamp Included
No
Features
DarkSky, Prewired
Finish
Painted
Power Source Required
Yes
Environment
Damp
Base Type
E26
Bulb Type
Medium Base
Power Source
Hardwired
Number of Lamps
1
Socket Material
Porcelain
Frequency
60 Hz

Description

This fun take on the traditional warehouse shade provides excellent task lighting. Take in the simple metal shade coated in a gorgeous pistachio finish ready to direct a helpful glow. An industrial-style ceiling plate anchors the light fixture in place and adds a touch of urban flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.