Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 5 Blades, Triple capacitor speed control Speeds, 120V, 60 in W

  • Mfr # P2548-2030K

  • Zoro # G4513999


product price: $415.00
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Number of Speeds
Triple capacitor speed control
Voltage
120V
Width
60 in
Includes
Bulb, Remote Control With Hand Held Transmitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2548-2030K
Zoro #
G4513999
UPC #
785247214808
Country of Origin
China

Dimensions

Width
60 in
Height
17.25 in

Details

Number of Blades
5
Number of Speeds
Triple capacitor speed control
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
Item
Ceiling Fan
Standards
UL Listed
Finish
Antique Bronze
Material
Steel
Mount Type
Standard
Color
Bronze
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Blade Pitch
14°

Description

Five-blade 60” Fresno ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits. A white opal glass shade features an 18W dimmable, 3000K LED module. Full range dimming and remote control with batteries is included. Featuring reversible blades, the fan has an Antique Bronze finish.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.