Zoro Homepage

Chambers Collection Black One-Light Mini-Pendant

  • Mfr # P500281-031

  • Zoro # G4523848


product price: $153.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
11 in
Length
10 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500281-031
Zoro #
G4523848
UPC #
785247238958
Country of Origin
China

Dimensions

Height
11 in
Length
10 in
Width
12-1/4 in
Chain Length
8 in
Wire Length
120 in
Max Height
76 in

Details

Color
Black
Mounting
Ceiling Stem Hung
Voltage
120V
Collection Name
Chambers
Finish
Matte Black
Lighting Technology
Incandescent
Lamp Quantity
1
Dimmable
Yes
Lamp Watts
100 W
Lamp Included
No
Watts
100 W
Fixture Type
Mini-Pendant
Standards
cULus
Material
Steel
Power Source
Hardwired
ADA Compliant
No
Light Distribution
Ambient
Wired / Wireless
Wired
Mounting Hardware
Round Mounting Plate
Room Type
Hall and Foyer; Kitchen; Dining Room
Socket Type
Porcelain
Number of Chains
1
Chain Gauge
9 ga
Bulb Shape
A19
Fixture Material
Steel
Fixture Finish
Painted
Frequency Rating
60 Hz
Indoor/Outdoor
Indoor
Prewired
Yes

Description

Foster a down-home décor theme with this rustic mini-pendant. A simple egg-basket-inspired wire-frame shade grants the light fixture its signature country-look. Inside the open-cage shade is a vintage light bulb coated in a farmhouse-style black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.