Zoro Homepage

Cinq One-Light Pendant

  • Mfr # P5319-20

  • Zoro # G9576397


product price: $303.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
painted
Width
12 in
Voltage
120 V
Lamp Type
A19
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5319-20
Zoro #
G9576397
UPC #
785247209842
Country of Origin
China

Dimensions

Width
12 in
Height
18.5 in
Wire Length
120 in
Installed Length
84.5 in

Details

Housing Finish
painted
Voltage
120 V
Lamp Type
A19
Material of Construction
Steel
Mounting
ceiling
Lamp Included
No
Standards
UL-CUL
Watts
100 W
Light Technology
incandescent
Socket Type
socket
Light Color
Bronze
Fixture Type - Decorative and Surface Mount Fixtures
Pendant
Power Source Required
Yes
Socket Material
Ceramic
Power Source
Hardwired
Environment
Dry
Features
Prewired
Number of Chains
1
Ground Wire Color
Bare Copper
Mounting Accessory Included
Strap
Chain gauge
9

Description

Cinq One-Light Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.