Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clarion Collection Polished Nickel One-Light Medium Pendant

  • Mfr # P500242-104

  • Zoro # G4528495


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
15-7/8 in
Length
10-1/2 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500242-104
Zoro #
G4528495
UPC #
785247236367
Country of Origin
China

Dimensions

Height
15-7/8 in
Length
10-1/2 in
Width
13 in
Wire Length
120 in
Max Height
72-1/2 in

Details

Color
Nickel
Mounting
Ceiling Stem Hung
Voltage
120V
Collection Name
Clarion
Finish
Polished Nickel
Glass Color
Clear
Material
Steel
Watts
60 W
Lamp Watts
60 W
Lighting Technology
Incandescent
Dimmable
Yes
Fixture Type
Pendant
Lamp Quantity
1
Standards
cULus
Lamp Included
No
Power Source
Hardwired
ADA Compliant
No
Wired / Wireless
Wired
Frequency Rating
60 Hz
Room Type
Hall and Foyer; Kitchen; Dining Room
Fixture Material
Steel
Prewired
Yes
Mounting Hardware
Round Mounting Plate
Socket Type
Porcelain
Light Distribution
Ambient
Bulb Shape
A19
Indoor/Outdoor
Indoor

Description

Who says you have to sacrifice forms for function? This versatile pendant features a simple, clear glass shade that embraces minimalist modernity and functional task lighting. The glass shade rests at the end of a sleek polished nickel bar that attaches to the ceiling. Each light fixture has a swivel at its base that makes it perfect for installing on flat or angled ceilings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.