
Classic Collection Brushed Nickel One-Light Mini-Pendant
Mfr # P500288-009
Zoro # G4530166
product price: $46.19
/eaKey Features
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Mini-Pendant
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500288-009
Zoro #
G4530166
UPC #
785247241187
Country of Origin
China
Dimensions
Height
7 in
Wire Length
120 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Mini-Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Plated
Glass Color
Etched
Lamp Included
No
Frequency
60 Hz
Socket Material
Porcelain
Environment
Dry
Base Type
E26
Power Source
Hardwired
Chain gauge
9
Description
You'll absolutely love the angelic demeanor of this mini-pendant. An otherworldly etched glass bell-shaped shade is the focus of this lighting design. The shade hangs from a beautiful brushed nickel light base that is held in place by a delicate stem.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.